Stannous Chloride, 10 Percent w/v in 20
- Mfr # R7996400-500C
- Zoro # G604399132
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Concentration
10%w/v
Chemical Container Material
Amber Glass
Shelf Life
2 mo
Chemical Container Type
Bottle
Product Type
Stannous Chloride, (Certified 10% w/v) in 20% v/v Hydrochloric Acid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7996400-500C
- Zoro #
- G604399132
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Stannous Chloride
- Concentration
- 10%w/v
- Chemical Container Material
- Amber Glass
- Shelf Life
- 2 mo
- Chemical Container Type
- Bottle
- Product Type
- Stannous Chloride, (Certified 10% w/v) in 20% v/v Hydrochloric Acid
- Chemical Grade
- ACS
- CAS Number
- 7732-18-5;7647-01-0;10025-69-1
Description
Stannous Chloride, Concentration 10 Percentw/v, CAS Number 7732-18-5;7647-01-0;10025-69-1, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 2 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.