Sodium Chloride, 12.5 Percent w/w Aqueous

  • Mfr # R7218250-500A
  • Zoro # G705380107
product price: 
$
220.99
/ea
Free Shipping & Returns

Key Features

CAS Number
7647-14-5, 7732-18-5
Calibration Certificate
NIST SRM 999
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
500 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7218250-500A
Zoro #
G705380107
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Chloride
CAS Number
7647-14-5, 7732-18-5
Calibration Certificate
NIST SRM 999
Chemical Container Type
Bottle
Shelf Life
24 mo
Product Type
Sodium Chloride
Chemical Grade
ACS, Lab
Concentration
12.5 % w/w
Chemical Container Material
Plastic
Volume
500 mL
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
Standards
ASTM, EP
Color
Colorless
Form
Liquid
Molecular Weight
18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride)
Container Material
Plastic
Chemical Formula
NaCl
Storage Temperature
Ambient
Storage Temperature - Minimum
15 Degrees C
REMOVE - Previous PI Node
S
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Bottle
Quantity
1
pH Level
6.7 - 7.3
Wire Color
Colorless

Description

Sodium Chloride, Concentration 12.5 Percent w/w, CAS Number 7647-14-5, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride), Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews