Shop RICCA CHEMICAL
See all product information
Create Account
Stannous Chloride, 40 Percent w/v in con
- Mfr # R7995000-120C
- Zoro # G203562272
product price:Â
$
54.79
/ea
Key Features
Product Type
Stannous Chloride, (Certified 40% w/v) in concentrated Hydrochloric Acid
Concentration
40%w/v
CAS Number
7647-01-0;10025-69-1;
Shelf Life
12 mo
Chemical Container Size
120 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R7995000-120C
- Zoro #
- G203562272
- UPC #
- -
- Country of Origin
- United States
- Item
- Stannous Chloride
- Product Type
- Stannous Chloride, (Certified 40% w/v) in concentrated Hydrochloric Acid
- Concentration
- 40%w/v
- CAS Number
- 7647-01-0;10025-69-1;
- Shelf Life
- 12 mo
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 120 mL
Description
Stannous Chloride, Concentration 40 Percentw/v, CAS Number 7647-01-0;10025-69-1;, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 120 mL, Chemical Family Type Standards and Solutions, Shelf Life 12 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.