Starch, 0.5 Percent, Aqueous Solution, with

  • Mfr # R8002000-1A
  • Zoro # G104399083
product price: 
$
48.39
/ea

Key Features

Form
Liquid
Shelf Life
12 mo
Concentration
0.5 % w/v
Chemical Container Type
Bottle
CAS Number
67-66-3, 7732-18-5, 9005-84-9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R8002000-1A
Zoro #
G104399083
UPC #
-
Country of Origin
United States
Item
Starch Indicator - with Chloroform Preservative
Form
Liquid
Shelf Life
12 mo
Concentration
0.5 % w/v
Chemical Container Type
Bottle
CAS Number
67-66-3, 7732-18-5, 9005-84-9
Product Type
Starch Indicator - with Chloroform Preservative
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Quantity
1
Molecular Weight
119.37 g/mol (Chloroform); 18.01 g/mol (Water)
Storage Temperature - Minimum
15 Degrees C
Volume
1 L
Storage Temperature
Ambient
Calibration Certificate
NIST
Color
Colorless
Standards
ASTM, EP
Shipping Restrictions
Chemical Not Regulated For Transport
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
30 Degrees C
Application
Analytical Reagent
Container Material
Plastic
Chemical Formula
(C6H10O5)n
Container Type
Bottle
pH Level
5 - 7 (2% solution)
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

Starch Indicator - with Chloroform Preservative, Concentration 0.5 Percent w/v, CAS Number 67-66-3, 7732-18-5, 9005-84-9, Molecular Weight 119.37 g/mol (Chloroform); 18.01 g/mol (Water), Chemical Formula (C6H10O5)n, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews