Synthetic Fresh Water, Very Hard 830 ppm
- Mfr # R8665000-1A
- Zoro # G404399127
product price:Â
$
54.69
/ea
Key Features
Chemical Container Size
1 L
CAS Number
144-55-8
Standards
EPA EPA/600/4-90/027F
Shelf Life
6 mo
Product Type
Synthetic Fresh Water,Very Hard 830 ppm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R8665000-1A
- Zoro #
- G404399127
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- Synthetic Fresh Water,Very Hard 830 ppm
- CAS Number
- 144-55-8
- Standards
- EPA EPA/600/4-90/027F
- Shelf Life
- 6 mo
- Product Type
- Synthetic Fresh Water,Very Hard 830 ppm
- APHA
- 8010 E
- Calibration Certificate
- NIST SRM 3193
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Chemical Container Material
- Plastic
Description
Synthetic Fresh Water, CAS Number 144-55-8, APHA 8010 E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM 3193, Shelf Life 6 mo, Standards EPA EPA/600/4-90/027F
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.