Starch, 1 Percent w/v, Aqueous Solution, wi

  • Mfr # R8052000-20F
  • Zoro # G705922918
product price: 
$
232.99
/ea
Free Shipping & Returns

Key Features

Form
Liquid
Chemical Grade
ACS, Lab
Chemical Container Size
20 L
Chemical Container Material
Plastic
Chemical Container Type
Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8052000-20F
Zoro #
G705922918
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Starch Indicator - with Chloroform Preservative
Form
Liquid
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Chemical Container Type
Box
Shelf Life
12 mo
Product Type
Starch Indicator - with Chloroform Preservative
Concentration
1 % w/v
CAS Number
67-66-3, 7732-18-5, 9005-84-9
Volume
20 L
Quantity
1
Color
Colorless
Storage Temperature
Ambient
Chemical Formula
(C6H10O5)n
REMOVE - Previous PI Node
S
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Minimum
15 Degrees C
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Application
Analytical Reagent
Molecular Weight
119.37 g/mol (Chloroform); 18.01 g/mol (Water)
Calibration Certificate
NIST
Standards
ASTM, EP
Container Type
Box
pH Level
5 - 7 (2% solution)
Wire Color
Colorless

Description

Starch Indicator - with Chloroform Preservative, Concentration 1 Percent w/v, CAS Number 67-66-3, 7732-18-5, 9005-84-9, Molecular Weight 119.37 g/mol (Chloroform); 18.01 g/mol (Water), Chemical Formula (C6H10O5)n, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews