Shop RICCA CHEMICAL
See all product information
Create Account
Roberts Reagent
- Mfr # R6630000-1C
- Zoro # G203562982
product price:Â
$
70.79
/ea
Key Features
Chemical Grade
ACS
Calibration Certificate
NIST SRM
Chemical Container Size
1 L
Product Type
Robert's Reagent
CAS Number
7732-18-5;10034-99-8;7697-37-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R6630000-1C
- Zoro #
- G203562982
- UPC #
- -
- Country of Origin
- United States
- Item
- Robert's Reagent
- Chemical Grade
- ACS
- Calibration Certificate
- NIST SRM
- Product Type
- Robert's Reagent
- CAS Number
- 7732-18-5;10034-99-8;7697-37-2
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 1 L
Description
Robert's Reagents, CAS Number 7732-18-5;10034-99-8;7697-37-2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Analytical Reagents, Calibration Certificate NIST SRM, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.