Starch Indicator, 0.5 Percent w/v Aqueous

  • Mfr # R8000000-1A
  • Zoro # G504399058
product price: 
$
33.59
/ea

Key Features

Form
Liquid
APHA
4500-S2 F
Standards
ASTM, EP
Chemical Container Size
1 L
Product Type
Starch Indicator - Mercury Free - for Iodometric Titrations
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8000000-1A
Zoro #
G504399058
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Starch Indicator - Mercury Free - for Iodometric Titrations
Form
Liquid
APHA
4500-S2 F
Standards
ASTM, EP
Product Type
Starch Indicator - Mercury Free - for Iodometric Titrations
Concentration
0.5 % w/v
CAS Number
69-72-7, 7732-18-5, 9005-84-9
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shelf Life
24 mo
Calibration Certificate
NIST
Container Type
Bottle
Chemical Formula
(C6H10O5)n
Storage Temperature
Ambient
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Application
Analytical Reagent
Special Information
For Iodometric Titrations
Features
For Iodometric Titrations
REMOVE - Previous PI Node
S
Quantity
1
Color
Colorless
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
138.12 g/mol (Salicylic Acid); 18.01 g/mol (Water)
Volume
1 L
pH Level
5 - 7 (2% solution)
Wire Color
Colorless

Description

Starch Indicator - Mercury Free - for Iodometric Titrations, Concentration 0.5 Percent w/v, CAS Number 69-72-7, 7732-18-5, 9005-84-9, Molecular Weight 138.12 g/mol (Salicylic Acid); 18.01 g/mol (Water), Chemical Formula (C6H10O5)n, APHA 4500-S2 F, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews