Starch Indicator, 0.3 Percent w/v

  • Mfr # R7999300-4A
  • Zoro # G603579788
product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Form
Liquid
Chemical Container Type
Bottle
Chemical Container Size
4 L
Product Type
Starch Indicator
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7999300-4A
Zoro #
G603579788
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Starch Indicator
Form
Liquid
Chemical Container Type
Bottle
Product Type
Starch Indicator
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Grade
ACS, Lab
CAS Number
69-72-7, 7732-18-5, 9005-84-9
Concentration
0.3 % w/v
Container Type
Bottle
Molecular Weight
138.12 g/mol (Salicylic Acid); 18.01 g/mol (Water)
Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
(C6H10O5)n
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Volume
4 L
Standards
ASTM, EP
Calibration Certificate
NIST
REMOVE - Previous PI Node
S
Quantity
1
Storage Temperature - Minimum
15 Degrees C
Application
Analytical Reagent
Color
Colorless
pH Level
5 - 7 (2% solution)
Wire Color
Colorless

Description

Starch Indicator, Concentration 0.3 Percent w/v, CAS Number 69-72-7, 7732-18-5, 9005-84-9, Molecular Weight 138.12 g/mol (Salicylic Acid); 18.01 g/mol (Water), Chemical Formula (C6H10O5)n, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews