Starch Indicator, , with 0.5 Percent Potas

  • Mfr # R8051100-1C
  • Zoro # G104398994
product price: 
$
82.49
/ea

Key Features

Form
Liquid
Chemical Container Size
1 L
Chemical Container Type
Bottle
Shelf Life
12 mo
CAS Number
10102-17-7, 497-19-8, 7646-85-7, 7681-11-0, 7732-18-5, 9005-84-9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8051100-1C
Zoro #
G104398994
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Starch Indicator - with 0.5% Potassium Iodide
Form
Liquid
Chemical Container Type
Bottle
Shelf Life
12 mo
CAS Number
10102-17-7, 497-19-8, 7646-85-7, 7681-11-0, 7732-18-5, 9005-84-9
Chemical Container Material
Amber Glass
Chemical Grade
ACS, Lab
Product Type
Starch Indicator
Concentration
0.5 % w/v, with 0.5 % Potassium Iodide
Chemical Formula
(C6H10O5)n
Storage Temperature - Minimum
15 Degrees C
Container Type
Bottle
Molecular Weight
105.98 g/mol (Sodium Carbonate); 136.31 g/mol (Zinc Chloride); 166 g/mol (Potassium Iodide); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate)
Application
Analytical Reagent
Standards
ASTM, EP
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Glass
Quantity
1
Volume
1 L
REMOVE - Previous PI Node
S
Color
Colorless
Wire Color
Colorless

Description

Starch Indicator, Concentration 0.5 Percent w/v, with 0.5 Percent Potassium Iodide, CAS Number 10102-17-7, 497-19-8, 7646-85-7, 7681-11-0, 7732-18-5, 9005-84-9, Molecular Weight 105.98 g/mol (Sodium Carbonate); 136.31 g/mol (Zinc Chloride); 166 g/mol (Potassium Iodide); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate), Chemical Formula (C6H10O5)n, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews