Shop RICCA CHEMICAL
See all product information
Create Account
Wrights Stain
- Mfr # R9350000-1C
- Zoro # G704399087
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Product Type
Wright's Stain
Chemical Container Type
Bottle
Chemical Container Size
1 L
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R9350000-1C
- Zoro #
- G704399087
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- Wright's Stain
- Product Type
- Wright's Stain
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- CAS Number
- 67-56-1;56-81-5;68988-92-1;7778-77-0;51811-82-6;7558-79-4
- Calibration Certificate
- NIST SRM 185 & 186
- Chemical Grade
- ACS
Description
Wright's Stain, CAS Number 67-56-1;56-81-5;68988-92-1;7778-77-0;51811-82-6;7558-79-4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Analytical Reagents, Calibration Certificate NIST SRM 185 & 186, Shelf Life 24 mo
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.