Strong Acid Solution, for Phosphorus Anal
- Mfr # R8080000-500A
- Zoro # G105380141
product price:Â
$
47.69
/ea
Key Features
Chemical Grade
ACS
Chemical Container Material
Plastic
Chemical Container Type
Bottle
CAS Number
7697-37-2;7664-93-9;7732-18-5
Chemical Container Size
500 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R8080000-500A
- Zoro #
- G105380141
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Strong Acid Solution, for Phosphorus Analysis
- Chemical Grade
- ACS
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- CAS Number
- 7697-37-2;7664-93-9;7732-18-5
- APHA
- 4500-P B
- Product Type
- Strong Acid Solution, for Phosphorus Analysis
- Shelf Life
- 24 mo
Description
Strong Acid Solution, for Phosphorus Analysis, CAS Number 7697-37-2;7664-93-9;7732-18-5, APHA 4500-P B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.