Strontium Chloride, 10 Percent w/v, pH 6.
- Mfr # R8060000-1A
- Zoro # G503567274
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Product Type
Strontium Chloride, (Certified 10% w/v) , pH 6.5
Chemical Container Size
1 L
Concentration
10% w/v
Chemical Container Type
Bottle
Shelf Life
18 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R8060000-1A
- Zoro #
- G503567274
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- Strontium Chloride
- Product Type
- Strontium Chloride, (Certified 10% w/v) , pH 6.5
- Concentration
- 10% w/v
- Chemical Container Type
- Bottle
- Shelf Life
- 18 mo
- Chemical Grade
- ACS
- Calibration Certificate
- NIST SRM 185 & 186
- CAS Number
- 7732-18-5; 10025-70-4
- Chemical Container Material
- Plastic
Description
Strontium Chloride, Concentration 10 Percent w/v, CAS Number 7732-18-5; 10025-70-4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM 185 & 186, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.