Shop RICCA CHEMICAL

Sodium Hydrox Precision Sol, 0.0227 N

  • Mfr # R7310000-20F
  • Zoro # G103574153

product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

CAS Number
1310-73-2, 7732-18-5
APHA
407 B
Chemical Container Material
Plastic
Chemical Container Size
20 L
Calibration Certificate
NIST SRM 84
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7310000-20F
Zoro #
G103574153
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Sodium Hydroxide
CAS Number
1310-73-2, 7732-18-5
APHA
407 B
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 84
Shelf Life
24 mo
Concentration
0.0227 N
Chemical Grade
ACS, Lab
Chemical Container Type
Box
Product Type
Sodium Hydroxide
Quantity
1
Container Type
Box
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
NaOH
Form
Liquid
Standards
ASTM, EP
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Volume
20 L
Storage Temperature - Minimum
15 Degrees C
REMOVE - Previous PI Node
S
Container Material
Plastic
Application
Analytical Reagent
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Color
Colorless
pH Level
Greater Than 12
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 0.0227 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, APHA 407 B, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.