Sulfuric Acid Precision Solution, 1 N

  • Mfr # R8300000-500A
  • Zoro # G704399278
product price: 
$
20.89
/ea

Key Features

Standards
ASTM, EP
Concentration
1 N
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Container Size
500 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8300000-500A
Zoro #
G704399278
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sulfuric Acid
Standards
ASTM, EP
Concentration
1 N
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 723
APHA
5210 B
Chemical Grade
ACS, Lab
Product Type
Sulfuric Acid
CAS Number
7664-93-9, 7732-18-5
Shelf Life
36 mo
Container Material
Plastic
Molecular Weight
18.01 g/mol (Water); 311.79 g/mol (Silver Sulfate); 98.07 g/mol (Sulfuric Acid)
Storage Temperature - Maximum
30 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature
Ambient
Form
Liquid
Chemical Formula
H2SO4
Volume
500 mL
Color
Colorless
REMOVE - Previous PI Node
S
Application
Analytical Reagent
Storage Temperature - Minimum
15 Degrees C
Container Type
Bottle
Quantity
1
pH Level
Less Than 1
Wire Color
Colorless

Description

Sulfuric Acid, Concentration 1 N, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 311.79 g/mol (Silver Sulfate); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, APHA 5210 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews