Shop RICCA CHEMICAL

Sodium Hydroxide Precision Sol, 0.01 N

  • Mfr # R7295000-10F
  • Zoro # G603562759

product price: 
$
113.99
/ea
Free Shipping & Returns

Key Features

CAS Number
1310-73-2, 7732-18-5
Chemical Container Type
Box
Standards
TAPPI T 428 om-91
APHA
4500-S2 E
Chemical Grade
Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7295000-10F
Zoro #
G603562759
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Sodium Hydroxide
CAS Number
1310-73-2, 7732-18-5
Chemical Container Type
Box
Standards
TAPPI T 428 om-91
APHA
4500-S2 E
Chemical Grade
Lab
Concentration
0.01 N
Chemical Container Material
Plastic
Shelf Life
24 mo
Calibration Certificate
NIST SRM 84
Product Type
Sodium Hydroxide
REMOVE - Previous PI Node
S
Color
Colorless
Storage Temperature - Minimum
15 Degrees C
Storage Temperature
Ambient
Container Type
Box
Application
Analytical Reagent
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Chemical Formula
NaOH
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Volume
10 L
Storage Temperature - Maximum
30 Degrees C
Quantity
1
Form
Liquid
pH Level
12

Description

Sodium Hydroxide, Concentration 0.01 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, APHA 4500-S2 E, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T 428 om-91

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.