Shop RICCA CHEMICAL
See all product information
Create Account
Wash Solution, for Surfactant Analysis
- Mfr # R9120000-1A
- Zoro # G405379999
product price:Â
$
75.69
/ea
Key Features
APHA
5570 C
Shelf Life
24 mo
Chemical Container Size
1 L
Chemical Container Material
Plastic
Product Type
Wash Solution, for Surfactant Analysis (Certified)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R9120000-1A
- Zoro #
- G405379999
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- Wash Solution, for Surfactant Analysis (Certified)
- APHA
- 5570 C
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Product Type
- Wash Solution, for Surfactant Analysis (Certified)
- CAS Number
- 7732-18-5; 10049-21-5; 7664-93-9
- Standards
- ASTM D 2330; EPA 425.1
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
Description
Wash Solution, for Surfactant Analysis (Certified), CAS Number 7732-18-5; 10049-21-5; 7664-93-9, APHA 5570 C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Standards ASTM D 2330; EPA 425.1
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.