Shop RICCA CHEMICAL

Synthetic Urine Solution

  • Mfr # R8361000-4A
  • Zoro # G605922858

product price: 
$
248.99
/ea
Free Shipping & Returns

Key Features

Form
Liquid
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Product Type
Synthetic Urine Solution
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R8361000-4A
Zoro #
G605922858
UPC #
-
Country of Origin
United States
Item
Synthetic Urine Solution
Form
Liquid
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Product Type
Synthetic Urine Solution
CAS Number
10034-99-8, 10035-04-8, 57-13-6, 7647-14-5, 7732-18-5
Chemical Grade
Lab
Shelf Life
12 mo
Volume
4 L
Storage Temperature - Minimum
15 Degrees C
Storage Temperature
Ambient
REMOVE - Previous PI Node
S
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Colorless
Application
Analytical Reagent
Chemical Formula
NH2CONH2
Storage Temperature - Maximum
30 Degrees C
Container Type
Bottle
Container Material
Plastic
Quantity
1
Molecular Weight
110.98 g/mol (Calcium Chloride); 18.01 g/mol (Water); 246.47 g/mol (Magnesium Sulfate Heptahydrate); 58.44 g/mol (Sodium Chloride); 60.05 g/mol (Urea)
pH Level
7.9 pH
Test Parameters
pH
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Synthetic Urine Solution, Concentration Not Applicable, CAS Number 10034-99-8, 10035-04-8, 57-13-6, 7647-14-5, 7732-18-5, Molecular Weight 110.98 g/mol (Calcium Chloride); 18.01 g/mol (Water); 246.47 g/mol (Magnesium Sulfate Heptahydrate); 58.44 g/mol (Sodium Chloride); 60.05 g/mol (Urea), Chemical Formula NH2CONH2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.