Zinc Standard, 10,000 ppm Zn
- Mfr # R9505000-120A
- Zoro # G005922137
product price:Â
$
67.19
/ea
Key Features
CAS Number
7697-37-2;7732-18-5;7440-66-6
Chemical Container Size
120 mL
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shelf Life
18 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R9505000-120A
- Zoro #
- G005922137
- UPC #
- -
- Country of Origin
- United States
- Item
- Zinc Standard
- CAS Number
- 7697-37-2;7732-18-5;7440-66-6
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Shelf Life
- 18 mo
- Chemical Grade
- Reagent
- Calibration Certificate
- NIST SRM 915
- Product Type
- Zinc Standard, 10,000 ppm Zn
- Concentration
- 10,000 ppm
Dimensions
- Chemical Container Size
- 120 mL
Description
Zinc Standard, Concentration 10,000 ppm, CAS Number 7697-37-2;7732-18-5;7440-66-6, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 120 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM 915, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.