Zirconium AA, 1000 ppm in HNO3
- Mfr # RAZR1KN0-500N
- Zoro # G805922849
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Product Type
Zirconium AA, 1000 ppm in HNO3
CAS Number
7732-18-5;7697-37-2;13826-66-9
Chemical Container Material
Plastic
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAZR1KN0-500N
- Zoro #
- G805922849
- UPC #
- -
- Country of Origin
- United States
- Item
- Zirconium AA, 1000 ppm in HNO3
- Shelf Life
- 24 mo
- Product Type
- Zirconium AA, 1000 ppm in HNO3
- CAS Number
- 7732-18-5;7697-37-2;13826-66-9
- Chemical Container Material
- Plastic
- Chemical Grade
- Reagent
- Concentration
- 1000 ppm
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 500 mL
Description
Zirconium AA Standard, Concentration 1000 ppm, CAS Number 7732-18-5;7697-37-2;13826-66-9, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.