Shop RICCA CHEMICAL

Water Hardness Indicator, Cert 0.5 Perce

  • Mfr # R9300000-120C
  • Zoro # G703562888

product price: 
$
27.15
/ea

Key Features

Form
Liquid
APHA
2340 C
Chemical Container Size
120 mL
Chemical Container Material
Amber Glass
Standards
ACS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R9300000-120C
Zoro #
G703562888
UPC #
-
Country of Origin
United States
Item
Water Hardness Indicator - Eriochrome Black T in 2-Methoxyethanol
Form
Liquid
APHA
2340 C
Chemical Container Material
Amber Glass
Standards
ACS
Product Type
Water Hardness Indicator - Eriochrome Black T in 2-Methoxyethanol
CAS Number
109-86-4, 1787-61-7
Chemical Container Type
Bottle
Shelf Life
9 mo
Chemical Grade
ACS, Lab
Storage Temperature - Minimum
15 Degrees C
Chemical Formula
H2O
Concentration
0.5 % w/v
Storage Temperature
Ambient
Storage Temperature - Maximum
30 Degrees C
Container Type
Bottle
Shipping Restrictions
Class 3, PG III, UN1188
Container Material
Glass
Color
Colorless
Application
Analytical Reagent
Quantity
1
Molecular Weight
461.37 g/mol (Eriochrome Black T); 76.09 g/mol (Ethylene Glycol Monomethyl Ether)
Calibration Certificate
NIST
REMOVE - Previous PI Node
W
Volume
120 mL
pH Level
Data not available.
Wire Color
Colorless

Dimensions

Chemical Container Size
120 mL

Description

Water Hardness Indicator - Eriochrome Black T in 2-Methoxyethanol, Concentration 0.5 Percent w/v, CAS Number 109-86-4, 1787-61-7, Molecular Weight 461.37 g/mol (Eriochrome Black T); 76.09 g/mol (Ethylene Glycol Monomethyl Ether), Chemical Formula H2O, APHA 2340 C, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 120 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 9 mo

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.