Ridgid
Cordless Press Tool Jaw, 3/8 in Pipe
Mfr # 55118
Zoro # G510108255
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Compatible Fitting System RLS Press
- Compatible Press Tool Type Compact
- Compatible Material Type Copper
- Maximum Compatible Pipe Size 3/8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 8" Mount, Commercial 2 or 4 Hole Kitchen Faucet (4453-RB-DST)
- DIXON Dust Cap, Type DC, Aluminum, 2-1/2 (G250-DC-AL)
- ZORO SELECT Saddle Clamp, Pipe Size 2In, Outlet 3/4 In (466E-248)
- KIPP Tube Clamp For Round Tubes Aluminum, 2-Way Hinge, Comp: Steel, A=0.5" (K0488.5CP)
- RIDGID Press Tool Kit, 12.0V, Li-Ion, 13-1/2" L (RP240)
- RIDGID Press Tool Jaw (26163)
- RIDGID Cordless Press Tool, 7200lb Crimp Force (RP 350)
- RIDGID PEX Crimp Jaw, Standard, 1-1/4 In Pipe (22673)
- RIDGID Press Ring Kit, Standard, 1 1/2 To 2 In (V2)
- RIDGID Pressing Jaw Kit, 1/2 in. to 2 in. Pipe (48553)
- RIDGID PEX Crimp Jaw, Compact, 3/4 In Pipe (17013)
- Ridgid Press Tools & Accessories