
MegaPress Compact Jaw Set For 1/2 in to 1 in Steel/Black Iron Pipe
Mfr # 66983
Zoro # G610874869
product price:Â $949.99
/ea
Free Shipping & Returns
Key Features
Compatible Material Type
Black Iron, Steel
Compatible Pipe Size
1/2 in to 1 in
Compatible Fitting System
Viega MegaPress
Compatible Press Tool Type
Compact
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66983
Zoro #
G610874869
UPC #
095691669834
Country of Origin
Switzerland
Dimensions
Compatible Pipe Size
1/2 in to 1 in
Manufacturer Warranty Length
Full Lifetime
Overall Length
17 in
Overall Height
9.8 in
Overall Width
5-1/2 in
Details
Compatible Material Type
Black Iron, Steel
Compatible Fitting System
Viega MegaPress
Compatible Press Tool Type
Compact
Item
Press Tool Accessory Kit
Material
Steel
Compatible Tool Manufacturer Part Number
RP 100, RP 200, RP 210, RP 240, RP 241
Includes
1 in MegaPress(R) Compact Jaw (48443), 1/2 in MegaPress(R) Compact Jaw (48433), 3/4 in MegaPress Compact Jaw (48438), Carrying Case
Description
The RIDGID - 66983 is a Press Tool Accessory Kit intended for use with various press tools in plumbing. This kit includes various jaws, rings, actuators, and other components that may assist professionals in performing a variety of tasks with their existing press tools.
Key Features of the RIDGID - 66983 Press Tool Accessory Kit:
- Compatible Fitting System: The kit is designed for compatibility with the Viega MegaPress fitting system.
- Compatible Material Type: The accessory kit is intended for use with Black Iron and Steel materials.
- Compatible Pipe Size: The accessory kit is intended for use with pipe sizes ranging from 1/2 inch to 1 inch.
- Compatible Press Tool Type: This accessory kit is designed for compatibility within the Compact design or size category of press tools.
- Includes: The package includes 1-inch MegaPress(R) Compact Jaw (48443), 1/2-inch MegaPress(R) Compact Jaw (48433), 3/4-inch MegaPress Compact Jaw (48438), along with a carrying case for easy transportation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.