Shop RINNAI

Pilot Assemblies for Gas Water Heaters

  • Mfr # 105000180

  • Zoro # G423388638


product price:  $89.75
/ea

Key Features

Overall Length
3 in
Compatible Brand
Rinnai
Features
Real OEM Ignitors are Built and Tested to Fit and Function Exactly Within your Rinnai Equipment
Compatible Manufacturer Part Number
RL75i, RL94i
Compatible Product Type
Water Heaters
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
105000180
Zoro #
G423388638
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3 in
Overall Width
2.3 in
Overall Height
2.3 in

Details

Compatible Brand
Rinnai
Features
Real OEM Ignitors are Built and Tested to Fit and Function Exactly Within your Rinnai Equipment
Compatible Manufacturer Part Number
RL75i, RL94i
Item
Pilot Ignitor Assembly Kit
Compatible Product Type
Water Heaters

Description

Pilot Ignitor Assembly Kit, Compatible Manufacturer Part Number RL75i, RL94i, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 2.3 in, Overall Length 3 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Real OEM Ignitors are Built and Tested to Fit and Function Exactly Within your Rinnai Equipment, Includes Not Applicable, Overall Width 2.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.