Shop RINNAI

Relief Valves for Water Heaters

  • Mfr # 807000185

  • Zoro # G723389564


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Compatible Product Type
Water Heaters
Overall Height
2.2 in
Overall Length
3.05 in
Overall Width
2.25 in
Compatible Manufacturer Part Number
IP060S, IP090S, IP120S, IP150S
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
807000185
Zoro #
G723389564
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
2.2 in
Overall Length
3.05 in
Overall Width
2.25 in

Details

Compatible Product Type
Water Heaters
Compatible Manufacturer Part Number
IP060S, IP090S, IP120S, IP150S
Item
Pressure Sensor
Compatible Brand
Rinnai
Features
Sensor Assemblies are Engineered to Manufacturer Specs, Ensuring your System Reads Water Pressure Accurately and Performs as Intended Every Time, Sensor Assembly that Monitors and Regulates Water Pressure to Ensure Optimal Performance and Safety in HVAC Systems

Description

Pressure Sensor, Compatible Manufacturer Part Number IP060S, IP090S, IP120S, IP150S, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 2.2 in, Overall Length 3.05 in, Application Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.