Shop RINNAI

Relief Valves for Water Heaters

  • Mfr # 107000317

  • Zoro # G223389439


product price:  $19.85
/ea

Key Features

Overall Length
4.05 in
Features
Ensures your Product and Equipment Maintains Its Quality by Filtering Out Water-Based Contaminants
Overall Height
1.2 in
Overall Width
1.2 in
Compatible Manufacturer Part Number
CU160e, CU160i, CU199e, CU199i, RU130e, RU130i, RU160e, RU160i, RU180e, RU180i, RU199e, RU199i
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
107000317
Zoro #
G223389439
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4.05 in
Overall Height
1.2 in
Overall Width
1.2 in

Details

Features
Ensures your Product and Equipment Maintains Its Quality by Filtering Out Water-Based Contaminants
Compatible Manufacturer Part Number
CU160e, CU160i, CU199e, CU199i, RU130e, RU130i, RU160e, RU160i, RU180e, RU180i, RU199e, RU199i
Compatible Product Type
Water Heaters
Item
Filter
Compatible Brand
Rinnai

Description

Filter, Compatible Manufacturer Part Number CU160e, CU160i, CU199e, CU199i, RU130e, RU130i, RU160e, RU160i, RU180e, RU180i, RU199e, RU199i, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 1.2 in, Overall Length 4.05 in, Application Not Applicable, Features Ensures your Product and Equipment Maintains Its Quality by Filtering Out Water-Based Contaminants, Includes Not Applicable, Overall Width 1.2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.