Shop RINNAI

Relief Valves for Water Heaters

  • Mfr # 804000120

  • Zoro # G223390435


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Features
Probes and Sensors Deliver the Precise Readings your System Was Engineered For, Ensuring Smooth Operation and Lasting Performance You can Trust, Sensor Kit with Adapter that Monitors System Conditions to Help Ensure Reliable Operation of HVAC Equipment
Overall Length
7.85 in
Overall Width
5.4 in
Compatible Product Type
Water Heaters
Includes
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804000120
Zoro #
G223390435
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
7.85 in
Overall Width
5.4 in
Overall Height
2.5 in

Details

Features
Probes and Sensors Deliver the Precise Readings your System Was Engineered For, Ensuring Smooth Operation and Lasting Performance You can Trust, Sensor Kit with Adapter that Monitors System Conditions to Help Ensure Reliable Operation of HVAC Equipment
Item
Sensor
Compatible Product Type
Water Heaters
Includes
Adapter
Compatible Brand
Rinnai

Description

Sensor, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 2.5 in, Overall Length 7.85 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.