Shop RINNAI

Replacement Parts & Accessories for Wate

  • Mfr # 103000076

  • Zoro # G923389890


product price:  $35.09
/ea

Key Features

Overall Width
8.3 in
Compatible Manufacturer Part Number
CU199i, RU199i
Compatible Brand
Rinnai
Overall Height
0.9 in
Compatible Product Type
Condensing Tankless Water Heaters
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
103000076
Zoro #
G923389890
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
8.3 in
Overall Height
0.9 in

Details

Compatible Manufacturer Part Number
CU199i, RU199i
Item
Gas Conversion Kit
Compatible Brand
Rinnai
Compatible Product Type
Condensing Tankless Water Heaters

Description

Gas Conversion Kit, Compatible Manufacturer Part Number CU199i, RU199i, Connection Size Not Applicable, Product Type Gas Conversion Kit, Temperature Conversion Not Applicable, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Overall Height 0.9 in, Overall Width 8.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.