Shop RINNAI

Water Heater Elements

  • Mfr # 104000155

  • Zoro # G423387785


product price:  $48.49
/ea

Key Features

Overall Width
3.05 in
Features
Real OEM Thermistor Kits are Engineered to Manufacturer Specs, Ensuring your HVAC System Senses Temperatures Accurately and Operates as Intended Every Cycle.
Overall Length
5.6 in
Compatible Brand
Rinnai
Overall Height
0.45 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
104000155
Zoro #
G423387785
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
3.05 in
Overall Length
5.6 in
Overall Height
0.45 in

Details

Features
Real OEM Thermistor Kits are Engineered to Manufacturer Specs, Ensuring your HVAC System Senses Temperatures Accurately and Operates as Intended Every Cycle.
Item
Thermistor
Compatible Brand
Rinnai
Compatible Product Type
Water Heaters

Description

Thermistor, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 0.45 in, Overall Length 5.6 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Real OEM Thermistor Kits are Engineered to Manufacturer Specs, Ensuring your HVAC System Senses Temperatures Accurately and Operates as Intended Every Cycle., Includes Not Applicable, Overall Width 3.05 in, Product Type Thermistor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.