This item is Discontinued.

Rinnai Water Heater Elements C-361-140-4

This item is Discontinued.

Rinnai

Water Heater Elements (Discontinued)

Mfr # C-361-140-4
Zoro # G823389181
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C-361-140-4
Zoro #
G823389181
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
4 in
Overall Length
5.25 in
Overall Height
0.3 in

Details

Compatible Product Type
Water Heaters
Compatible Manufacturer Part Number
RCE-590A
Compatible Brand
Rinnai
Features
Real OEM Thermistors and Sensors are Precision-Engineered By the Original Manufacturer, Ensuring Accurate Readings and Optimal System Performance with Every Use.
Item
Thermistor

Description

Thermistor, Compatible Manufacturer Part Number RCE-590A, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 0.3 in, Overall Length 5.25 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Real OEM Thermistors and Sensors are Precision-Engineered By the Original Manufacturer, Ensuring Accurate Readings and Optimal System Performance with Every Use., Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.