Rip-Tie
10" L Buckle Hook-and-Loop Cinch Strap BK PK 10
- Zoro #: G1588371
- Mfr #: NW-10-G10-BK
Hover or click to zoom Tap to zoom
Key Features
- Length: 10"
- Color: Black
- Width: 1.00"
- Item: Hook-and-Loop Cinch Strap
- Tensile Strength: 90 lb.
- Max. Bundle Dia.: 2.5"
- Material: Nylon
- Temp. Range: -70 Degrees to 200 Degrees F
$57.00
Pk of 10, $5.70/ea
Subtotal: $57.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Rip-Tie #NW-10-G10-BK Specifications
- Zoro #: G1588371
- Mfr #: NW-10-G10-BK
- UPC #: 733178602805
- Length: 10"
- Color: Black
- Width: 1.00"
- Item: Hook-and-Loop Cinch Strap
- Tensile Strength: 90 lb.
- Max. Bundle Dia.: 2.5"
- Material: Nylon
- Temp. Range: -70 Degrees to 200 Degrees F
- Includes: Brass Grommets and Polypropylene Webbing
- Basic Material: Nylon
- Package Quantity: 10
- Thickness: 0.38"
- Design: Buckle
- Mounting Style: End Grommet
- Flame Retardant: No
- Screw Mount Hole Size: 0.25 in
- Max. Temp. Rating: 200 Degrees F
- Min. Temp. Rating: -70 Degrees F
- Closure Type: Buckle
- Package Style: Individual
- Marking: No
- Mountable: Yes
- Length (Straight Wireway): 10 in
- Country of Origin (subject to change): United States
Description
Hook-and-Loop Cinch Strap, Buckle, End Grommet, Individual, Tensile Strength 90 lb, Width 1 in, Closure Type Buckle, Length 10 in, Mountable Yes, Package Style Individual, Color Black, Thickness 0.38 in, Material Brass, Nylon, Flame Retardant No, Max. Bundle Dia. 2.50 in, Includes Brass Grommets and Polypropylene Webbing, Screw Mount Hole Size 0.25 in, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Mounting Style End Grommet
Reviews of Rip-Tie #NW-10-G10-BK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RIP-TIE Heavy Duty Strap, Orange, 1"x10", PK2 NW-10-G02-O
- RIP-TIE Reusable Strap, Orange, 1"x21", PK10 HH-21-010-O
- RIP-TIE Heavy Duty Strap, Brown, 2"x30", PK10 OW-30-010-BN
- RIP-TIE Heavy Duty Strap, Brown, 1"x9", PK100 NW-09-100-BN
- RIP-TIE Hook and Loop Strap, 3/4"x7", PK20 M-07-ESLT-O
- RIP-TIE Heavy Duty Strap, Brown, 2"x24", PK50 E-24-050-BN
- LEVITON CABLE TIES DUCT HORZ 2RU F/R 492RU-HFR
- NITE IZE 18" L Gear Tie OR PK 2 GT18-31-2R3
- RIP-TIE Durable Woven Strap, Rainbow, 1"x12", PK4 LGC-12-G04-RW
- PANDUIT Cable Tie, Min, 5.6", Wr Bl, PK1000 PLT1.5M-M0
- ABB INSTALLATION PRODUCTS TY5272M, CABLE TIE 120LB 9 NAT NYLON 2-PC D, PK 50 TY5272M
- Rip-Tie Cable Ties