FILTER MAT DISPENSER FOR SK 3237 3321
- Mfr # 3321705
- Zoro # G622915383
product price:Â
$
123.99
/pk of 50, $2.48/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
3 1/2 in
Radiator Connection
3 1/2 in
Height
3 1/2 in
For Use With
SK 3237
Standards
EAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3321705
- Zoro #
- G622915383
- UPC #
- 639889896024
- Country of Origin
- Germany
Dimensions
- Width
- 3 1/2 in
- Height
- 3 1/2 in
- Depth
- 3/8 in
Details
- Radiator Connection
- 3 1/2 in
- For Use With
- SK 3237
- Standards
- EAC
- Item
- FILTER MAT DISPENSER FOR SK 3237 3321
- Compatible Product Type
- SK 3237
Description
FILTER MAT DISPENSER FOR SK 3237 3321, Radiator Connection 3 1/2 in, For Use With SK 3237, Fits Fan Shape Square, 3 1/2 in Height, 3 1/2 in Width, Diameter Not Applicable, 3/8 in Depth, Standards EAC, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.