Shop ROBERTS

Construction Adhesive

  • Mfr # 1487-4
  • Zoro # G924218779

product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

Flash Point
Greater than 400 Degrees F
Container Size
4 gal
Materials Bonded
Concrete, Cork, Gypsum, Plywood
Full Cure Time
24 hr
Specific Gravity
1.30
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1487-4
Zoro #
G924218779
UPC #
075378148746
Country of Origin
United States

Dimensions

Container Size
4 gal
Fits Chest Size
81-83% Solids for Low Odor and Low Voc During Application, Advanced Acrylic Latex, Solvent-Free Adhesive, Covers upto 55 sq ft Per Gallon, Depending on Trowel Type, Substrate and Installation Conditions, Ideal for Installation of Engineered Wood Planks upto 5/8 In Thick and 12 In. Wide and Natural Cork Underlayment, Superior Bond Strength Rated for Residential, All Commercial and Institutional Use, upto 20 Minutes Open Time, 30 Minutes Working Time and 10 Hours Curing Time

Details

Item
Construction Adhesive
Flash Point
Greater than 400 Degrees F
Materials Bonded
Concrete, Cork, Gypsum, Plywood
Full Cure Time
24 hr
Specific Gravity
1.30
Features
81-83% Solids for Low Odor and Low Voc During Application, Advanced Acrylic Latex, Solvent-Free Adhesive, Covers upto 55 sq ft Per Gallon, Depending on Trowel Type, Substrate and Installation Conditions, Ideal for Installation of Engineered Wood Planks upto 5/8 In Thick and 12 In. Wide and Natural Cork Underlayment, Superior Bond Strength Rated for Residential, All Commercial and Institutional Use, upto 20 Minutes Open Time, 30 Minutes Working Time and 10 Hours Curing Time
Functional Cure
10
Maximum Application Temperature
85 Degrees F
Container Type
Pail
Solvent-Free
Yes
Resistance Properties
Mildew-Resistant
Standards
CRI/CCI Green Label Plus, LEED
Color
Brown
Interior/Exterior
Interior Only
Series
1487
Application Method
Roller, Trowel
Working Time
30 min
Minimum Application Temperature
65 Degrees F
Maximum Performance Temperature
85 Degrees F
Coverage
220 sq ft
Product Type
Construction Adhesive
Primary Application
Flooring & Tile Installation

Description

Construction Adhesive, Container Size 4 gal, Container Type Pail, Cure Method Not Applicable, Maximum Viscosity Not Applicable, Minimum Viscosity Not Applicable, Series 1487

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.