Shop ROLLASTEP
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
RollaStep G10 Self-Leveling Stairs
- Mfr # 11796
- Zoro # G923958850
product price:Â
$
27,921.99
/ea
Key Features
Overall Height - Maximum
147.8 in
Platform Width
24 in
Overall Height - Minimum
77.7 in
Color
Silver, Yellow
Use Location
Indoor, Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11796
- Zoro #
- G923958850
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height - Maximum
- 147.8 in
- Platform Width
- 24 in
- Overall Height - Minimum
- 77.7 in
- Base Length
- 110.8 in
- Base Width
- 4 ft
- Handrail Height
- 42 in
- Platform Height - Minimum
- 35.7 in
- Platform Depth
- 36 in
- Platform Height - Maximum
- 105.8 in
- Height Adjustability
- Adjustable Height
Details
- Color
- Silver, Yellow
- Use Location
- Indoor, Outdoor
- Mobility
- Rolling
- Includes Handrails
- Handrails Included
- Load Capacity - Maximum
- 300 lb
- Weight
- 1,604 lb
- Item
- Self-Leveling Stairs
- Tread Type
- Antislip
- Assembly
- Partially Assembled
- Material
- Steel
- Number of Steps
- 10
- Shell Material
- Steel
- Wire Color
- Silver, Yellow
Description
Material Steel, Platform Depth 36 in, Platform Width 24 in, Handrail Height 42 in, Number of Steps 10, Color Silver, Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.