Shop ROLLASTEP
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
RollaStep G9 Self-Leveling Stairs
- Mfr # 11795
- Zoro # G023958767
product price:Â
$
26,444.99
/ea
Key Features
Color
Silver, Yellow
Assembly
Partially Assembled
Material
Steel
Overall Height - Minimum
75.9 in
Base Length
102.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11795
- Zoro #
- G023958767
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver, Yellow
- Assembly
- Partially Assembled
- Item
- Self-Leveling Stairs
- Material
- Steel
- Tread Type
- Antislip
- Number of Steps
- 9
- Includes Handrails
- Handrails Included
- Mobility
- Rolling
- Load Capacity - Maximum
- 300 lb
- Weight
- 1,467 lb
- Use Location
- Indoor, Outdoor
- Shell Material
- Steel
- Wire Color
- Silver, Yellow
Dimensions
- Overall Height - Minimum
- 75.9 in
- Base Length
- 102.4 in
- Platform Height - Minimum
- 33.9 in
- Overall Height - Maximum
- 137.8 in
- Platform Width
- 24 in
- Platform Depth
- 36 in
- Base Width
- 4 ft
- Height Adjustability
- Adjustable Height
- Platform Height - Maximum
- 95.8 in
- Handrail Height
- 42 in
Description
Material Steel, Platform Depth 36 in, Platform Width 24 in, Handrail Height 42 in, Number of Steps 9, Color Silver, Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.