Shop ROLLASTEP
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
RollaStep G8 Self-Leveling Stairs
- Mfr # 11794
- Zoro # G423958480
product price:Â
$
24,957.99
/ea
Key Features
Height Adjustability
Adjustable Height
Mobility
Rolling
Weight
1,327 lb
Overall Height - Maximum
127.2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11794
- Zoro #
- G423958480
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height Adjustability
- Adjustable Height
- Overall Height - Maximum
- 127.2 in
- Base Width
- 4 ft
- Handrail Height
- 42 in
- Platform Width
- 24 in
- Platform Height - Minimum
- 31.8 in
- Base Length
- 94.7 in
- Overall Height - Minimum
- 73.8 in
- Platform Depth
- 36 in
- Platform Height - Maximum
- 85.8 in
Details
- Mobility
- Rolling
- Weight
- 1,327 lb
- Item
- Self-Leveling Stairs
- Material
- Steel
- Number of Steps
- 8
- Use Location
- Indoor, Outdoor
- Tread Type
- Antislip
- Load Capacity - Maximum
- 300 lb
- Assembly
- Partially Assembled
- Includes Handrails
- Handrails Included
- Color
- Silver, Yellow
- Shell Material
- Steel
- Wire Color
- Silver, Yellow
Description
Material Steel, Platform Depth 36 in, Platform Width 24 in, Handrail Height 42 in, Number of Steps 8, Color Silver, Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.