Shop ROLLASTEP
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
RollaStep G7 Self-Leveling Stairs
- Mfr # 11793
- Zoro # G823958806
product price:Â
$
23,479.99
/ea
Key Features
Use Location
Indoor, Outdoor
Platform Height - Maximum
75.9 in
Assembly
Partially Assembled
Base Width
4 ft
Color
Silver, Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11793
- Zoro #
- G823958806
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Platform Height - Maximum
- 75.9 in
- Base Width
- 4 ft
- Platform Width
- 24 in
- Height Adjustability
- Adjustable Height
- Overall Height - Maximum
- 117.9 in
- Base Length
- 85.7 in
- Platform Depth
- 36 in
- Overall Height - Minimum
- 72 in
- Handrail Height
- 42 in
- Platform Height - Minimum
- 30 in
Details
- Use Location
- Indoor, Outdoor
- Assembly
- Partially Assembled
- Item
- Self-Leveling Stairs
- Color
- Silver, Yellow
- Material
- Steel
- Weight
- 1,239 lb
- Tread Type
- Antislip
- Number of Steps
- 7
- Mobility
- Rolling
- Load Capacity - Maximum
- 300 lb
- Includes Handrails
- Handrails Included
- Shell Material
- Steel
- Wire Color
- Silver, Yellow
Description
Material Steel, Platform Depth 36 in, Platform Width 24 in, Handrail Height 42 in, Number of Steps 7, Color Silver, Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.