Shop ROMANOFF
See all product information
Create Account
Stowaway Tray no Lid, Red
- Mfr # 12102
- Zoro # G723723689
product price:Â
$
13.29
/ea
Key Features
Color
Red
Gauge Case Material
Plastic
Includes
1 Tray
Size
5.25 in x 13.25 in x 7.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12102
- Zoro #
- G723723689
- UPC #
- 008893121024
- Country of Origin
- United States
Dimensions
- Size
- 5.25 in x 13.25 in x 7.75 in
Details
- Color
- Red
- Gauge Case Material
- Plastic
- Includes
- 1 Tray
Description
Made with uncompromising taste and style, Stowaways have an undeniable panache, and will store, organize and protect whatever you desire. Our Stowaways are stackable. Trays measure 5.25" x 13.25" x 7.75". Lid not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.