Shop ROMOTECH
See all product information
Create Account
100Gallon White Square PCO Water Stor
- Mfr # 82129269
- Zoro # G023958408
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Fill Opening Diameter
5 in
Liquid Storage Capacity
100 gal
Storage Application
Hazardous Liquids, Non-Hazardous Liquids
Standards
BPA Free, FDA Approved, NSF Approved
Frame Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82129269
- Zoro #
- G023958408
- UPC #
- 724920266864
- Country of Origin
- United States
- Item
- Storage Tank
- Liquid Storage Capacity
- 100 gal
- Storage Application
- Hazardous Liquids, Non-Hazardous Liquids
- Standards
- BPA Free, FDA Approved, NSF Approved
- Frame Material
- Polyethylene
- UN Rating Solids
- Not Rated
- Tank Material
- Polyethylene
- Drain Connection Type
- Bulkhead Fitting
- Includes Graduations
- Graduation Marks Included
- Maximum Operating Temperature
- 120 Degrees F
- UN Rating Liquids
- Not Rated
- Tank Wall Style
- Single Wall
- Maximum Liquid Temperature
- 120 Degrees F
- Shape
- Square
- Resistant To
- Corrosion, Rust, UV
- Tank Opening Type
- Closed Top
- Graduation Mark Increments
- 100 gal
- Color
- White
- Number of Caps
- 1
- Drain Connection Gender
- Female
- Wire Color
- White
Dimensions
- Fill Opening Diameter
- 5 in
- Drain Opening Diameter
- 3/4 in
- Overall Diameter
- 30 in
- Overall Height
- 28 in
- Overall Width
- 38 in
- Tank Material Thickness
- 3/16 in
- Overall Depth
- 30 in
Description
Storage Tank, Drain Connection Gender Female, Drain Connection Type Bulkhead Fitting, Drain Opening Diameter 3/4 in, Fill Opening Diameter 5 in, Frame Material Polyethylene, Graduation Mark Increments 100 gal, Liquid Storage Capacity 100 gal, Overall Depth 30 in, Overall Diameter 30 in, Overall Height 28 in, Overall Width 38 in, Standards BPA Free, FDA Approved, NSF Approved, Tank Material Polyethylene, Tank Material Thickness 3/16 in, Tank Opening Type Closed Top
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.