Shop ROMOTECH
See all product information
Create Account
60 Gallon Black Storage Tank with Legs -
- Mfr # 82123935
- Zoro # G423958787
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Tank Material Thickness
3/16 in
Drain Opening Diameter
3/4 in
Includes Graduations
Graduation Marks Included
Frame Material
Polyethylene
Number of Caps
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82123935
- Zoro #
- G423958787
- UPC #
- 724920253598
- Country of Origin
- United States
- Item
- Storage Tank
- Includes Graduations
- Graduation Marks Included
- Frame Material
- Polyethylene
- Number of Caps
- 1
- Liquid Storage Capacity
- 60 gal
- Resistant To
- Corrosion, Rust, UV
- Storage Application
- Hazardous Liquids, Non-Hazardous Liquids
- Drain Connection Gender
- Female
- Color
- Black
- Maximum Operating Temperature
- 140 Degrees F
- Tank Opening Type
- Closed Top
- Maximum Liquid Temperature
- 140 Degrees F
- Tank Material
- Polyethylene
- Drain Connection Type
- Bulkhead Fitting
- Standards
- BPA Free, FDA Approved, NSF Approved
- Graduation Mark Increments
- 60 gal
- UN Rating Liquids
- Not Rated
- UN Rating Solids
- Not Rated
- Tank Wall Style
- Single Wall
- Wire Color
- Black
Dimensions
- Tank Material Thickness
- 3/16 in
- Drain Opening Diameter
- 3/4 in
- Overall Width
- 38 in
- Fill Opening Diameter
- 5 in
- Overall Height
- 27 in
- Overall Diameter
- 23 in
- Overall Depth
- 23 in
Description
Storage Tank, Drain Connection Gender Female, Drain Connection Type Bulkhead Fitting, Drain Opening Diameter 3/4 in, Fill Opening Diameter 5 in, Frame Material Polyethylene, Graduation Mark Increments 60 gal, Liquid Storage Capacity 60 gal, Overall Depth 23 in, Overall Diameter 23 in, Overall Height 27 in, Overall Width 38 in, Standards BPA Free, FDA Approved, NSF Approved, Tank Material Polyethylene, Tank Material Thickness 3/16 in, Tank Opening Type Closed Top
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.