55Gallon Blue Stackable Water Storage
- Mfr # 82129403
- Zoro # G523958694
product price:Â
$
348.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drain Connection Gender
Female
Tank Material Thickness
3/16 in
UN Rating Solids
Not Rated
Overall Width
28 in
Maximum Operating Temperature
120 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82129403
- Zoro #
- G523958694
- UPC #
- 724920265300
- Country of Origin
- United States
- Item
- Storage Tank
- Drain Connection Gender
- Female
- UN Rating Solids
- Not Rated
- Maximum Operating Temperature
- 120 Degrees F
- Includes Graduations
- Graduation Marks Included
- Liquid Storage Capacity
- 55 gal
- Resistant To
- Corrosion, Rust, UV
- FDA Compliant
- FDA Compliant
- Tank Material
- Polyethylene
- Drain Connection Type
- Bulkhead Fitting
- Valve Material
- Brass
- Valve Type
- Spigot
- Color
- Blue
- Storage Application
- Non-Hazardous Liquids
- Tank Opening Type
- Closed Top
- UN Rating Liquids
- Not Rated
- Standards
- BPA Free, FDA Approved, NSF Approved
- Number of Valves
- 1
- Frame Material
- Polyethylene
- Graduation Mark Increments
- 55 gal
- Tank Wall Style
- Single Wall
- Number of Caps
- 1
- Maximum Liquid Temperature
- 120 Degrees F
- Wire Color
- Blue
Dimensions
- Tank Material Thickness
- 3/16 in
- Overall Width
- 28 in
- Overall Height
- 31 in
- Fill Opening Diameter
- 5 in
- Drain Opening Diameter
- 3/4 in
- Fill Cap Diameter
- 5 in
- Overall Depth
- 20 in
- Overall Diameter
- 20 in
- Valve Diameter
- 3/4 in
Description
Storage Tank, Drain Connection Gender Female, Drain Connection Type Bulkhead Fitting, Drain Opening Diameter 3/4 in, Fill Opening Diameter 5 in, Frame Material Polyethylene, Graduation Mark Increments 55 gal, Liquid Storage Capacity 55 gal, Overall Depth 20 in, Overall Diameter 20 in, Overall Height 31 in, Overall Width 28 in, Standards BPA Free, FDA Approved, NSF Approved, Tank Material Polyethylene, Tank Material Thickness 3/16 in, Tank Opening Type Closed Top
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.