Shop ROMOTECH
See all product information
Create Account
35Gallon Blue Stackable Water Storage
- Mfr # 82129393
- Zoro # G823958387
product price:Â
$
329.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tank Opening Type
Closed Top
UN Rating Solids
Not Rated
Drain Opening Diameter
3/4 in
Number of Valves
1
Number of Caps
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82129393
- Zoro #
- G823958387
- UPC #
- 724920265317
- Country of Origin
- United States
- Item
- Storage Tank
- Tank Opening Type
- Closed Top
- UN Rating Solids
- Not Rated
- Number of Valves
- 1
- Number of Caps
- 1
- Frame Material
- Polyethylene
- Standards
- BPA Free, FDA Approved, NSF Approved
- Valve Material
- Brass
- Maximum Liquid Temperature
- 120 Degrees F
- Includes Graduations
- Graduation Marks Included
- Storage Application
- Non-Hazardous Liquids
- Graduation Mark Increments
- 35 gal
- Color
- Blue
- Tank Material
- Polyethylene
- Resistant To
- Corrosion, Rust, UV
- Drain Connection Gender
- Female
- Liquid Storage Capacity
- 35 gal
- FDA Compliant
- FDA Compliant
- Valve Type
- Spigot
- UN Rating Liquids
- Not Rated
- Drain Connection Type
- Bulkhead Fitting
- Tank Wall Style
- Single Wall
- Maximum Operating Temperature
- 120 Degrees F
- Wire Color
- Blue
Dimensions
- Drain Opening Diameter
- 3/4 in
- Fill Cap Diameter
- 5 in
- Overall Diameter
- 20 in
- Fill Opening Diameter
- 5 in
- Overall Depth
- 20 in
- Overall Width
- 28 in
- Valve Diameter
- 3/4 in
- Overall Height
- 21 in
- Tank Material Thickness
- 3/16 in
Description
Storage Tank, Drain Connection Gender Female, Drain Connection Type Bulkhead Fitting, Drain Opening Diameter 3/4 in, Fill Opening Diameter 5 in, Frame Material Polyethylene, Graduation Mark Increments 35 gal, Liquid Storage Capacity 35 gal, Overall Depth 20 in, Overall Diameter 20 in, Overall Height 21 in, Overall Width 28 in, Standards BPA Free, FDA Approved, NSF Approved, Tank Material Polyethylene, Tank Material Thickness 3/16 in, Tank Opening Type Closed Top
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.