Reservoir
- Mfr # 82123889
- Zoro # G423939359
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
UN Rating Liquids
Not Rated
Tank Wall Style
Single Wall
Maximum Operating Temperature
110 Degrees F
Storage Application
Non-Hazardous Liquids
Stackable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82123889
- Zoro #
- G423939359
- UPC #
- 724920144513
- Country of Origin
- United States
- UN Rating Liquids
- Not Rated
- Tank Wall Style
- Single Wall
- Maximum Operating Temperature
- 110 Degrees F
- Storage Application
- Non-Hazardous Liquids
- Stackable
- No
- Drain Connection Type
- Bulkhead Fitting
- FDA Compliant
- FDA Compliant
- UN Rating Solids
- Not Rated
- Number of Caps
- 1
- Tank Opening Type
- Closed Top
- Tank Orientation
- Vertical
- Liquid Storage Capacity
- 16 gal
- Drain Connection Gender
- Female
- Resistant To
- Rust, UV
- Item
- Reservoir
- Finish
- UV-Blocking
- Tank Material
- Polyurethane
- Color
- White
- Wire Color
- White
Dimensions
- Drain Opening Diameter
- 3/4 in
- Overall Depth
- 22 in
- Overall Height
- 16 in
- Fill Opening Diameter
- 4.81 in
- Overall Width
- 16 in
- Fill Cap Diameter
- 8 in
- Tank Material Thickness
- 1/8 in
Description
Reservoir, Drain Connection Gender Female, Drain Connection Type Bulkhead Fitting, Drain Opening Diameter 3/4 in, Fill Opening Diameter 4.81 in, Frame Material Not Applicable, Graduation Mark Increments Not Applicable, Liquid Storage Capacity 16 gal, Overall Depth 22 in, Overall Diameter Not Applicable, Overall Height 16 in, Overall Width 16 in, Standards Not Applicable, Tank Material Polyurethane, Tank Material Thickness 1/8 in, Tank Opening Type Closed Top
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.