Vehicle Lift System, 54 in L, 44 in W
- Mfr # MCHM214U100BKYL
- Zoro # G022738087
product price:Â
$
29,761.99
/pk of 2, $14,881.00/ea
Key Features
Overall Width
44 in
Minimum Lift Height
0 in
For Lifting
Heavy-Duty Truck
Lifting Actuator
Wireless
Lift Type
Forked Mobile Column Lift
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCHM214U100BKYL
- Zoro #
- G022738087
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 44 in
- Minimum Lift Height
- 0 in
- Maximum Lift Height
- 75 in
- Overall Length
- 54 in
- Length
- 54 in
Details
- For Lifting
- Heavy-Duty Truck
- Lifting Actuator
- Wireless
- Lift Type
- Forked Mobile Column Lift
- Load Capacity
- 14 ton
- Frame Material
- Steel
- Color
- Black
- Item
- Vehicle Lift System
- Wire Color
- Black
Description
Vehicle Lift System, Load Capacity 14 ton, Frame Material Steel, Lifting Actuator Wireless, Minimum Lift Height 0 in, Maximum Lift Height 75 in, For Lifting Heavy-Duty Truck, Lift Type Forked Mobile Column Lift, Overall Length 54 in, Overall Width 44 in, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.