Shop ROTOM
See all product information
Create Account
Unit Bearing Motor - 115V 60Hz 6W
- Mfr # 59-515401004
- Zoro # G523933165
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Full Load Amps
0.41 A
Motor Shaft Rotation
CCWSE
Nameplate RPM
1,550 RPM
HP
0.008
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 59-515401004
- Zoro #
- G523933165
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 115V
- Full Load Amps
- 0.41 A
- Motor Shaft Rotation
- CCWSE
- Nameplate RPM
- 1,550 RPM
- HP
- 0.008
- Motor Enclosure Design
- TEAO
- No. of Speeds
- 1
Description
Rotom 59-515401004 unit bearing motor, 115 V 60 Hz, 6 W (1/125 HP, 0.006 kW) shaded-pole single-phase design delivering 1,550 RPM with 0.41 A draw and impedance overload protection. TEAO aluminum housing with counterclockwise shaft end (CCWSE), single shaft, rigid base/footed mounting; compact 17 x 17 x 9 in footprint and 6 lb shipping weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.