Shop ROTOM

Unit Bearing Motor 9W 115V CW

  • Mfr # EE-5611
  • Zoro # G823932547

product price: 
$
82.45
/ea

Key Features

Hz
60 Hz
Voltage
115V
Full Load Amps
0.52 A
Nameplate RPM
1,550 RPM
Motor Shaft Rotation
CWSE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EE-5611
Zoro #
G823932547
UPC #
-
Country of Origin
China

Details

Hz
60 Hz
Voltage
115V
Full Load Amps
0.52 A
Nameplate RPM
1,550 RPM
Motor Shaft Rotation
CWSE
No. of Speeds
1
Motor Enclosure Design
TEAO

Description

Rotom EE-5611 9W 115V unit bearing motor (Supplier Stock No: PEM-EE-5611) is a shaded-pole, single-phase motor rated 0.009 kW (1550 RPM) at 115 V and 0.52 A, with CW shaft end rotation. Totally Enclosed Air Over (TEAO) aluminum housing, unit bearing frame and 2 BOSS / OSE 3-hole mounting make it suitable for HVACR applications requiring compact, low-power motors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.