Shop CENTURY
See all product information
Create Account
276 Unit Bearing Motor 50W 230V 1500 RPM Silent High-Efficiency
- Mfr # U276
- Zoro # G523932298
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Voltage
230V
Hz
60 Hz
Full Load Amps
0.85 A
Motor Bearings
Sleeve
Motor Frame Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U276
- Zoro #
- G523932298
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 230V
- Hz
- 60 Hz
- Full Load Amps
- 0.85 A
- Motor Bearings
- Sleeve
- Motor Frame Material
- Cast Iron
- Nameplate RPM
- 1,500 RPM
- Motor Shaft Rotation
- CCWLE
- Motor Enclosure Design
- TEAO
- No. of Speeds
- 1
Description
Century EM&S 50W 1500 RPM shaded-pole unit bearing motor (PEM-U276) by Century - 0.05 kW, single-phase 230 V, TEAO enclosure, CCWLE rotation. Cast iron frame with flat shaft 0.312 in diameter and 2.00 in extension, 0.85 A, continuous duty, 4 poles, service factor 1.00; mounting 2 BOSS/OSE 3 holes; CSA listed, UL Recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.