Collapsible Basket Truck, 800 lb Capac.

  • Mfr # G08-BBX-CCC-4UNN

  • Zoro # G112319943


product price:  $975.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
29 in
Overall Length
38 1/2 in
Overall Width
25 1/2 in
Color
Blue
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G08-BBX-CCC-4UNN
Zoro #
G112319943
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 in
Overall Length
38 1/2 in
Overall Width
25 1/2 in
Caster Wheel Dia.
4 in
Caster Wheel Width
1 13/50 in
Caster Mounting Height
5 9/100 in

Details

Color
Blue
Load Capacity
800 lb
Item
Collapsible Basket Truck
Liner Style
Removable
Bushel Capacity
8 bu
Cubic Foot Capacity
10 cu ft
Cubic Yard Capacity
10 cu ft
Mobility Option
Mobile
Number of Compartments
1
Collapsible
Yes
Caster/Wheel Mounting Location
Corner
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Base Material
Wire
Base Finish/Coating
Powder Coated
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Liner Color
Blue
Assembled/Unassembled
Partially Assembled
Number of Drain Holes
0
Includes Frame Bumpers
With Frame Bumpers
Quiet Performance Features
Polyurethane Casters
Caster Wheel Type
Standard
Caster Core Material
Plastic
Truck Style
Standard
Liner Material
Vinyl
Caster Frame Material
Steel
Caster Brake Type
No Brake Included
End Style
Closed

Description

Collapsible Basket Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.