Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # A20550-0.025
- Zoro # G724782890
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
No
Chemical Properties
BSE/TSE Free
Container Material
Plastic
Volume
25 mg
Shelf Life
18 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A20550-0.025
- Zoro #
- G724782890
- UPC #
- -
- Country of Origin
- Multiple
Details
- Item
- Biochemical Reagents
- Calibration Certificate
- No
- Chemical Properties
- BSE/TSE Free
- Container Material
- Plastic
- Volume
- 25 mg
- Shelf Life
- 18 mo
- Storage Temperature - Maximum
- 8 Degrees C
- pH Level
- 5.0 - 7.0
- Storage Temperature - Minimum
- 2 Degrees C
- Product Type
- Aprotinin Bovine Lung
- Color
- White to Off-White
- Solubility Type
- Water
- CAS Number
- 9087-70-1
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Quantity
- 1
- Chemical Formula
- C284H432N84O79S7
- Form
- Powder
- Molecular Weight
- 6511.4 g/mol
- Container Type
- Bottle
- Application
- Research or Further Manufacturing Use Only
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 9087-70-1, Molecular Weight 6511.4 g/mol, Chemical Formula C284H432N84O79S7, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.