Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # C60500-1.0
- Zoro # G624782921
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Container Material
Glass
Volume
1 g
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Application
Research or Further Manufacturing Use Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C60500-1.0
- Zoro #
- G624782921
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Form
- Powder
- Container Material
- Glass
- Volume
- 1 g
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Application
- Research or Further Manufacturing Use Only
- Calibration Certificate
- No
- Solubility Type
- DMSO
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 427.46 g/mol
- Chemical Properties
- Acid Free, BSE/TSE Free
- Color
- White to Off-White
- Container Type
- Bottle
- Chemical Formula
- C15H17N5O6S2
- Shelf Life
- 24 mo
- Product Type
- Cefpodoxime Free Acid
- Quantity
- 1
- CAS Number
- 80210-62-4
- Storage Temperature - Maximum
- -20 Degrees C
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 80210-62-4, Molecular Weight 427.46 g/mol, Chemical Formula C15H17N5O6S2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.